16-14 4C WEATHERPK KIT 18/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16-14 4C WEATHERPK KIT 18/KT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2177-14
  • Mfr. Model # 2177-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Technical Specs

  • Item OE Connector
  • Max. Temp. 125 Degrees C
  • Max. Voltage 16 VDC
  • Insulation Non Insulated
  • Overall Length 4.409"
  • Connection Material Housing: Polyamide (Nylon)Seal: SiliconeTerminal: Tin Plated Brass
  • Connection Type Male, Female
  • Standards RoHS
  • Wire Range 16 - 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list