16-14 3C WEATHERPK KIT 14/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16-14 3C WEATHERPK KIT 14/KT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2161-14
  • Mfr. Model # 2161-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.054 lbs

Technical Specs

  • Max. Voltage 16 VDC
  • Max. Temp. 125 Degrees C
  • Item OE Connector
  • Insulation Non Insulated
  • Wire Range 16 - 14 AWG
  • Overall Length 4.409"
  • Standards RoHS
  • Connection Material Housing: Polyamide (Nylon)Seal: SiliconeTerminal: Tin Plated Brass
  • Connection Type Male, Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list