Skip Content
Discontinued with Replacement
16-14 .250FEMALE QC 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

16-14 .250FEMALE QC 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC3065CS
  • Mfr. Model # 3065CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.289 lbs
Suggested Replacement Product
16-14 .250FEMALE QC 100/PK

Price: NA

Product Details

Nylon insulated single bump - female butt connectors. Wire range 16 - 14 AWG. Tab size 0.25 inches. Package quantity 100.

Technical Specs

  • Item Quick Disconnect
  • Max. Voltage 300 V
  • Max. Temp. 105 Degrees C
  • Insulation Nylon (PA)
  • Overall Length 4.409"
  • Standards RoHS
  • Wire Range 16 - 14 AWG
  • Seam Butted, Seamless Copper End
  • Connection Material Brass, Copper
  • Connection Type Female
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list