Skip Content
16-14 .180 PLUG RECEPT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 .180 PLUG RECEPT 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1269-15
  • Mfr. Model # 1269-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.153 lbs

Product Details

Vinyl insulated receptacles. Wire range 16 - 14 AWG. Tab size 0.18 inches. Package quantity 50.

Technical Specs

  • Item Receptacle
  • Max. Temp. 75 Degrees C
  • Max. Voltage 600 V
  • Insulation PVC
  • Wire Range 16 - 14 AWG
  • Overall Length 4.409"
  • Standards RoHS
  • Seam Butted
  • Connection Material Vinyl
  • Connection Type Female
  • Tab Size 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list