Skip Content
16-14 .157 PLUG RECEPT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 .157 PLUG RECEPT 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1268CS
  • Mfr. Model # 1268CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.133 lbs

Technical Specs

  • Item Receptacle
  • Max. Temp. 75 Degrees C
  • Max. Voltage 600 V
  • Insulation Vinyl (Flared)
  • Wire Range 16 - 14 AWG
  • Overall Length 4.409"
  • Standards RoHS
  • Seam Butted
  • Connection Type Female
  • Connection Material Copper (Alloy 110)
  • Tab Size 0.157"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list