Skip Content
16-14 .157 PLUG RECEPT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 .157 PLUG RECEPT 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1268-15
  • Mfr. Model # 1268-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.133 lbs

Product Details

Vinyl insulated receptacles. Wire range 16 - 14 AWG. Tab size 0157 inches. Package quantity 50.

Technical Specs

  • Insulation Vinyl (Flared)
  • Max. Voltage 600 V
  • Item Receptacle Connector
  • Max. Temp. 75 Degrees C
  • Overall Length 4.409"
  • Wire Range 16 - 14 AWG
  • Connection Material Copper (Alloy 110)
  • Connection Type Female
  • Seam Butted
  • Standards NEMA standards
  • Tab Size 0.157"
  • Insulation Type Vinyl (Flared)
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list