Skip Content
16-14 10 RING NYLON 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 10 RING NYLON 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC3005CS
  • Mfr. Model # 3005CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.27 lbs

Product Details

Ring terminals. Nylon insulated. Wire range 16 - 14 AWG. Stud size #10. Package quantity 100.

Technical Specs

  • Max. Temp. 75 Degrees C
  • Item Ring Connectors
  • Insulation Type Nylon
  • Max. Voltage 600 V
  • Terminal Type Ring
  • Overall Length 4-13/32"
  • Wire Range 16 - 14 AWG
  • Standards CSA, UL, RoHS
  • Stud Size #10
  • Seam Butted, Seamless Brass End
  • Connection Material Copper (Alloy 110), Brass
  • Green Environmental Attribute RoHS Compliant
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list