Skip Content
16-14 1/4 RING-BLUE VINYL 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 1/4 RING-BLUE VINYL 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1806CP
  • Mfr. Model # 1806CP
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.312 lbs

Technical Specs

  • Max. Voltage 600
  • Item Ring Terminal
  • Max. Temp. 75 Degrees C
  • Insulation Type Vinyl (Flared)
  • Terminal Type Ring
  • Overall Length 4-13/32"
  • Wire Range 16 - 14 AWG
  • Standards CSA, UL, RoHS
  • Seam Butted
  • Stud Size 1/4"
  • Connection Material Copper (Alloy 110)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list