Skip Content
15PC 3/4DR IMPACT 3/4 - 1 5/8 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15PC 3/4DR IMPACT 3/4 - 1 5/8 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT73105
  • Mfr. Model # 73105
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 52
  • Shipping Weight 17.32 lbs

Product Details

Impact Socket Set, Standard Length, Drive Size 3/4 In, SAE, Number of Pieces 15, Socket Type 6 Pt Std, Sockets Included 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8 In

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Set
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Number of Pieces 15
  • Sockets Included 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8"
  • Standards ASME B107.2
  • Std. Socket Point Styles Included 6
  • Includes (15) Impact Sockets Individual, (2) Socket Holder
  • Features Side Locking Hole
  • Drive Type Square
  • Socket Type 6 Pt Std
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list