Skip Content
15MM SEQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15MM SEQ

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBCF15-2
  • Mfr. Model # CF15-2
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Features Lightweight
  • For Use With Corrugated/mitre Fasteners
  • Colour Yellow
  • Includes Corrugated Fastening Tool
  • Height 10-15/16"
  • Item Air Corrugated Nailer
  • Length 11-1/2"
  • Style Straight
  • CFM per Shot 0.129
  • Width 3-13/16"
  • Magazine Capacity 128
  • Housing Material Aluminium
  • Exhaust Rear
  • Tool Weight 6.58 lb.
  • Required Pressure 70 - 120 PSI
  • Fastener Range 3/8" - 5/8"
  • Collation Type Adhesive
  • Max. Pressure 120 PSI
  • Air Inlet 1/4" NPT
  • Firing Mode Sequential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list