Skip Content
15GAL SILICONE BAND DRUM HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15GAL SILICONE BAND DRUM HEATER

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIDPCS21A
  • Mfr. Model # DPCS21A
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Amps AC 5.8
  • For Use With Plastic Drums
  • Includes Adjustable Temperature Control
  • Length 44"
  • Height 4"
  • Width 4"
  • Voltage 240
  • Control Range 50 Degrees F - 160 Degrees F
  • Watts 200
  • Standards CSA, CE, RoHS
  • Drum Dia. 14.0"
  • Drum Capacity 15 gal.
  • Strap Width 3-1/2"
  • Watt Density 12 W/sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list