Skip Content
15GAL SILICONE BAND DRUM HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15GAL SILICONE BAND DRUM HEATER

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIDHCS11A
  • Mfr. Model # DHCS11A
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1964
  • Shipping Weight 3.0 lbs

Product Details

Patented 360 degree grounded multi-stranded heating element is uniformily placed to maximize heat distribution. Moisture and chemical resistant. Power cord 1.8 m long with bare wire leads (no plug). Adjustable thermostat displays in F or C.

Technical Specs

  • Height 4"
  • Amps AC 5.8
  • For Use With Metal Drums
  • Includes Adjustable Temperature Control
  • Item 15 gal. Silicone Band Drum Heater
  • Length 44.0"
  • Type Tab, Spring, Hook
  • Voltage 120 V
  • Standards CSA, CE, RoHS
  • Control Range 50 Degrees F to 425 Degrees F
  • Watts 700
  • Width 4"
  • Drum Capacity 15 gal.
  • Drum Dia. 14"
  • Strap Width 3-1/2"
  • Watt Density 4 with sq. in.
  • Features 4" Wide Grounded Heating Area, 120-Volt, 700 Watts, Built-In Adjustable Thermostat 50 Degrees F to 425 Degrees F (10-218 Degrees C), Spring-and-Hook Closure.
  • Powered By 121 V Electrical Power Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list