Skip Content
15A125VSTYLINEDUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A125VSTYLINEDUP

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2172I
  • Mfr. Model # HBL2172I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Ivory
  • Description Style Line, Back and Side Wired
  • HP 1/2
  • Item Decorator Duplex Receptacle
  • Number of Wires 3
  • Application Environment Hospital Grade
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Number of Poles 2
  • Standards UL Listed, CSA Certified
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Type - Plugs and Receptacles Straight Blade
  • Color - Plugs and Receptacles Ivory
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list