Skip Content
15A CHARGER-CONVERTER-AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A CHARGER-CONVERTER-AUTOMATIC

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNIBC15
  • Mfr. Model # IBC15
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Fully automated, integrated charge controller, fast and safe charge, prevents gassing. Monitors batteries, automatically adjusts chargers output voltage based on charge status. 4 modes: BOOST @ 14.4 volt, NORMAL @ 13.6 volt, STORAGE @ 13.2 volt, EQUALIZE @ 14.4 volt. UL approved. Sure engine start that can be plugged with block heater, reduce pressure on alternator, increase batteries lifespan. Fully automated, integrated charge controller, fast and safe charge, prevents gassing. Constantly moni

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list