Skip Content
15A AT BLADE FUSE-BLUE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15A AT BLADE FUSE-BLUE 5/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC965BP
  • Mfr. Model # 965BP
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Item Fuse
  • Voltage Rating 36 VAC
  • Element Single
  • Fuse Amps 15 A
  • Body Material Plastic
  • Body Style Blade Type
  • Interrupt Rating 1 kVA at 32 VDC
  • Standards SAE J1284
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 1k A at 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list