Skip Content
15A 1P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A 1P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO115VH
  • Mfr. Model # QO115VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 1
  • Max. AIR Rating 22 kA
  • Item Circuit Breaker
  • Circuit Breaker Type High Interrupting Capacity
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Amps 15
  • Depth 2.91"
  • Width 0.75"
  • Length 3.00"
  • Series QO
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 120 VAC
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list