Skip Content
15A 1P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15A 1P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO115HM
  • Mfr. Model # QO115HM
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type High Magnetic
  • Standards UL, CSA, HACR, Switch Duty
  • Amps 15
  • Length 3.00"
  • Depth 2.91"
  • Width 0.75"
  • Series QO
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list