Skip Content
15A 125V PANEL MOUNT SINGLE RECEPTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A 125V PANEL MOUNT SINGLE RECEPTA

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4713
  • Mfr. Model # HBL4713
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Single Receptacle
  • Number of Poles 2
  • Colour Brown
  • Number of Wires 3
  • NEMA Configuration L5-15R
  • Amps 15
  • Voltage 125
  • Material Thermoset
  • Phase 1
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list