Skip Content
Discontinued with Replacement
15A/125V INDL. HG TAMPER GFCI WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A/125V INDL. HG TAMPER GFCI WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200WTR
  • Mfr. Model # GFR8200WTR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15A,WHITE,5-15R,HOSPITAL

Price: NA

Technical Specs

  • Colour White
  • HP -
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Tamper Resistant Yes
  • Standards UL Listed, CSA Certified
  • Self-Testing No
  • Power Indicator Yes
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles GFCI
  • Color - Plugs and Receptacles White
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles Yes
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list