Skip Content
Discontinued with Replacement
15A/125V INDL. HG TAMPER GFCI IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A/125V INDL. HG TAMPER GFCI IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200ITR
  • Mfr. Model # GFR8200ITR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15A,IVORY,5-15R,HOSPITAL

Price: NA

Technical Specs

  • Colour Ivory
  • HP -
  • Number of Wires 3
  • Item GFCI Receptacle
  • Number of Poles 2
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Standards UL Listed, CSA Certified
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Self-Testing No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles Yes
  • Wiring Method - Plugs and Receptacles Back and Side
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles Ivory
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list