Skip Content
Discontinued with Replacement
15A 125V HOSPITAL TAMPER GFCI IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A 125V HOSPITAL TAMPER GFCI IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200HITR
  • Mfr. Model # GFR8200HITR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15 A,IVORY,5-15R

Price: NA

Technical Specs

  • Colour Ivory
  • Number of Poles 2
  • Item GFCI Receptacle
  • Number of Wires 3
  • Standards UL, CSA
  • HP 0.5
  • Reset Type Automatic
  • Special Features Ground Fault Indicator
  • Power Indicator Yes
  • Self-Testing No
  • Tamper Resistant Yes
  • Application Environment Heavy Use Hospital Grade
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list