Skip Content
Discontinued with Replacement
15A 125V HOSPITAL TAMPER GFCI GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A 125V HOSPITAL TAMPER GFCI GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200HGYTR
  • Mfr. Model # GFR8200HGYTR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15 A,GRAY,5-15R

Price: NA

Technical Specs

  • Number of Poles 2
  • Colour Gray
  • Item GFCI Receptacle
  • Number of Wires 3
  • Standards UL, CSA
  • HP 0.5
  • Special Features Ground Fault Indicator
  • Reset Type Automatic
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Self-Testing No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list