Skip Content
15A 125V HG TAMPER RESIST DUPLEX RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

15A 125V HG TAMPER RESIST DUPLEX RE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8200SGRA
  • Mfr. Model # HBL8200SGRA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Duplex Receptacle
  • Colour Red
  • Description Tamper Resistant
  • HP 1/2
  • Number of Wires 3
  • Application Environment Hospital Grade
  • Sub-Category Duplex Receptacles
  • Number of Poles 2
  • Number of Gangs 1
  • Phase 1
  • IP Rating 20
  • Power Indicator No
  • Standards UL Listed, CSA Certified, Fed Spec
  • Tamper Resistant Yes
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Wire Lead
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Red
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list