Discontinued with Replacement
15A 125V COMM LED GFCI RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

15A 125V COMM LED GFCI RD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGF15RLA
  • Mfr. Model # GF15RLA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15A,RED,5-15R,COMMERCIAL

Your Price: NA

Technical Specs

  • HP 1/2
  • Number of Poles 2
  • Item GFCI Receptacle
  • Colour Red
  • Number of Wires 3
  • Reset Type Automatic
  • Standards UL,CSA
  • Tamper Resistant No
  • Special Features Ground Fault Indicator
  • Self-Testing No
  • Power Indicator No
  • Surge Suppression No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list