Skip Content
15A 125V COMM LED GFCI BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

15A 125V COMM LED GFCI BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGF15BKLA
  • Mfr. Model # GF15BKLA
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • HP -
  • Item GFCI Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Reset Type Manual
  • Special Features Ground Fault Indicator
  • Standards UL Listed, CSA Certified
  • Self-Testing No
  • Tamper Resistant No
  • Power Indicator No
  • Surge Suppression No
  • Application Environment Commercial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list