Discontinued with Replacement
15A 125V COM HOSP LED GFCI RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

15A 125V COM HOSP LED GFCI RD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200HRLA
  • Mfr. Model # GFR8200HRLA
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15 A,RED,5-15R,125V

Your Price: NA

Technical Specs

  • Colour Red
  • Item GFCI Receptacle
  • Number of Wires 3
  • HP -
  • Number of Poles 2
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Special Features Ground Fault EOL Indicator
  • Power Indicator Yes
  • Self-Testing No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list