Discontinued with Replacement
15A 125V COM HOSP LED GFCI BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

15A 125V COM HOSP LED GFCI BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200HLA
  • Mfr. Model # GFR8200HLA
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GFCI RECEPTACLE,15 A,BROWN,5-15R,125V

Your Price: NA

Technical Specs

  • Colour Brown
  • Item GFCI Receptacle
  • Number of Poles 2
  • HP -
  • Number of Wires 3
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Self-Testing No
  • Power Indicator Yes
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Brown
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list