Skip Content
154RPM AC GEARMOTOR C.S.A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

154RPM AC GEARMOTOR C.S.A.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L528
  • Mfr. Model # 1L528
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Full Load Amps 0.30
  • Item AC Gearmotor
  • Max. Torque 18 in.- lbs.
  • Nameplate RPM 154
  • Capacitor Required Included
  • Bearings Heavy Duty Needle on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 10:1
  • Hz 50/60
  • Input HP 1/20
  • Dimension X 2.1"
  • Motor Type Permanent Split Capacitor
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gears 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Lubrication Permanent Heavy Duty Gear Oil
  • Dimension C 9.04"
  • Gear Material Steel or Heat Treated Powdered Metal
  • Length Less Shaft 8"
  • Gear Type Helical First Stage/Spur
  • Dimension L 4.92"
  • Overhung Load 90 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list