Skip Content
150F-6-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

150F-6-4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE150F6-4
  • Mfr. Model # 150F6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Female Elbow
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Specific Fitting Shape 90 Degrees Female Elbow
  • Fitting Connection Type Tube x FNPT
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list