Skip Content
Discontinued with Replacement
1500W INVERTR KIT-PLUG+PLAY-8 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1500W INVERTR KIT-PLUG+PLAY-8 FEET

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNCM1500-8
  • Mfr. Model # CM1500-8
  • UNSPSC # 26121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs
Suggested Replacement Product
INVERTER INSTALL KIT 1500W 8FT

Price: NA

Technical Specs

  • Includes (3) Cables, (1) Fuse, (1) Fuse Block, (6) Lugs, (25) Cable Ties, (12) Self-Drilling Screws, (8) Rubber Clamps, (1) Loom, (6) Heat Shrinks, (2) Strain Reliefs
  • Item Installation Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list