Skip Content
150 PSI DEC MT PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

150 PSI DEC MT PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GAR5
  • Mfr. Model # 9012GAR5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Phase Single
  • Item Pressure Switch
  • Action Standard
  • Application Machine Tool
  • Port Type 1-Port 1/4" NPT (Female)
  • Temp. Range -10 Degrees - 185 Degrees F
  • Actuation Type Diaphragm
  • Contact Form SPDT
  • Range 3 - 150 PSI
  • Differential 9 - 35 PSI
  • NEMA Rating 7, 9
  • Series 9012G
  • Standards UL/CSA
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Single Stage Switch, For Hazardous Location Usage - Explosion Proof (Indoor) Enclosure
  • IP Rating 54
  • Burst Pressure 475 PSI
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list