150 DEC MT PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

150 DEC MT PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GDW6
  • Mfr. Model # 9012GDW6
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Technical Specs

  • Action Standard
  • Item Pressure Switch
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Application Machine Tool
  • Temp. Range -10 Degrees - 185 Degrees F
  • Actuation Type Diaphragm
  • Contact Form SPDT
  • NEMA Rating 4, 4X, 13
  • Range 5 - 250 PSI
  • Series 9012G
  • Differential 10 psi ( +/-1.5)
  • Standards UL/CSA
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • IP Rating 54
  • Burst Pressure 750 PSI
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list