Skip Content
15 MINUTE WALL TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

15 MINUTE WALL TIMER

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C191
  • Mfr. Model # 5C191
  • UNSPSC # 39121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Timer
  • Max. Amps 20/10
  • Switch Color Ivory
  • Type Adjustable
  • Fits Single Gang Box Sized to NEC Requirements
  • Timing Range 0 to 15 Minutes
  • Plate Color Ivory
  • Voltage 120/240
  • Agency Compliance UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list