Skip Content
15 MIN LOW PROFILE FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15 MIN LOW PROFILE FUSE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7066C
  • Mfr. Model # 7066C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.266 lbs

Technical Specs

  • Colour Natural
  • Length 7.6"
  • Standards UL, RoHS
  • Item Cable Ties
  • Width 0.142"
  • Material Nylon 6/6
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Tensile Strength 50 lbs.
  • Resists Weather
  • Thickness 0.054"
  • Locking Style Self Lock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List