Skip Content
15 MIN LOW PROFILE FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

15 MIN LOW PROFILE FUSE 5/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9946-14
  • Mfr. Model # 9946-14
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs

Technical Specs

  • Item Fuse
  • Element Female Box Terminals
  • Fuse Amps 15 A
  • Body Style A.T. Blade
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list