Skip Content
15 IN PACKAGING GLUE STICK 300PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15 IN PACKAGING GLUE STICK 300PK

SUREBONDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBD711R15-25P
  • Mfr. Model # 711R15-25P
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Technical Specs

  • Colour Tan
  • For Use With Standard Size Glue Guns
  • Item Hot Melt Glue Stick
  • Substrates Most Porous Materials (Corrugated Cardboard, Paperboard, Wood)
  • Length 15"
  • Begins to Harden 5 sec. - 10 sec.
  • Temp. Range -20 Degrees F - 130 Degrees F
  • Full Cure 24 hr.
  • Diameter 7/16"
  • Application Carton Sealing, Packaging
  • Characteristics Has a Fast Set Time and a High Hot Tack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list