Skip Content
15 GAL EZ MOUNT ATV SPOT SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15 GAL EZ MOUNT ATV SPOT SPRAYER

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN97200
  • Mfr. Model # 97200
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Dripless shutoff eliminates wasted product & leaking of chemicals on other surfaces. 3.0 GPM Everflo(TM) pump. Viton(TM) equipped seals & gaskets. Includes 19" spray gun with adjustable brass nozzle and 15 ft. of hose.

Technical Specs

  • Application Fertilizer, Pesticides, Herbicides, General Watering
  • Flow Rate 1.0 GPM
  • Includes Wand Clips, Filter Basket, Shutoff with Lock On/Off Feature
  • PSI 40 Max
  • Nozzle Type Poly Fan
  • Tank Capacity 15 gal.
  • Tank Material Polyethylene
  • Pump 12 V Everflo
  • Opening Size 5"
  • Drain Yes
  • Hose Material Reinforced Black PVC
  • Spray Distance Vertical 30 ft.
  • Spray Distance Horizontal 18 ft.
  • Hose Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list