Skip Content
15 CORDURA BALLISTIC N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15 CORDURA BALLISTIC N

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5200-15
  • Mfr. Model # 5200-15
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Includes -
  • Features High-Performance Resistant To Abrasions, Tears And Scuffs, Molded Bottom Made With A Durable Impact Modified Polypropylene, Large Opening With Reinforced Steel Frame Maintains The Bag's Shape While Loading And Unloading, Heavy-Duty Nylon Zipper Closure And A Large Leather Zipper-Pull Assure Easy Operation
  • Item Tool Bag
  • Colour Black
  • Material Cordura(R) Ballistic Nylon
  • Number of Pockets 10
  • Nominal Overall Depth 14"
  • Nominal Overall Width 8"
  • Primary Tool Bag Color Black
  • Nominal Overall Height 15"
  • Number of Pieces 1
  • Overall Depth 8"
  • Closure Type Zipper
  • Overall Height 14-1/2"
  • Overall Width 15"
  • Number of Inside Pockets 8
  • Number of Outside Pockets 2
  • Basic Material Nylon
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list