Skip Content
15 AMP SANDER 5000 RPM ON/OFF AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

15 AMP SANDER 5000 RPM ON/OFF AC/DC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6065-6
  • Mfr. Model # 6065-6
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 423
  • Shipping Weight 14.9 lbs

Product Details

Right Angle Sander/Grinder,No Load RPM 5,000,Amps @ 120V 15 AC/DC,Switch Type Trigger with Lock-On,Speed Type Constant,Lock-on Yes,Lock-off No,Handle Design Straight,Features Spiral Bevel Gears,Includes Multi-position Side Handle

Technical Specs

  • Features Spiral Bevel Gears
  • Includes Multi-Position Side Handle
  • Cord 9 ft. 3-Conductor
  • Item Right Angle Random Orbit Sander
  • Bearings Ball and Roller
  • Speed Type Single
  • No Load RPM 5000
  • Switch Type Trigger
  • Handle Design Pistol Grip
  • Tool Weight 12.0 lbs.
  • Amps 15.0
  • Spindle Thread Size 5/8"-11
  • Lock Yes
  • Tool Length 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list