15-20A 1P QO TANDEM BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

15-20A 1P QO TANDEM BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO1520
  • Mfr. Model # QO1520
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Old Non Class CTL QO Load Center
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Number of Poles 1
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Tandem
  • Amps 15/20
  • Standards UL, CSA
  • Length 3.00"
  • Depth 2.91"
  • Width 0.75"
  • Series QO
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list