Skip Content
14X7-7/8 BATTERY TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14X7-7/8 BATTERY TRAY

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC866E
  • Mfr. Model # 866E
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Height 7-7/8"
  • Item Universal Battery Trays
  • Colour Black
  • Package Quantity 1
  • Length 14"
  • Connection Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list