Skip Content
14X5POLY FRE EXTNGSHR SGN WARW DN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14X5POLY FRE EXTNGSHR SGN WARW DN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90367
  • Mfr. Model # 90367
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Width 5"
  • Height 14"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Standards ISO 9001
  • Thickness 6 Mil
  • Sign Material Plastic
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list