CHOPCUTALU TYPE1 14"X3/32"X1" A-30-ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHOPCUTALU TYPE1 14"X3/32"X1" A-30-ALU

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10L143
  • Mfr. Model # 10L143
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 564
  • Shipping Weight 1.345 lbs

Product Details

Chopcut is fast and free cutting in all types of aluminum and non-ferrous metals. Unique formulation guarantees no clogging and also cuts all ferrous metals. Dimensions 14 inches x 3/32 inch x 1 inch and maximum RPM 4400.

Technical Specs

  • Max. RPM 4400
  • Application Cutting With Portable Chop Saws
  • Thickness 3/32"
  • Diameter 14"
  • Item Cut-Off Wheel
  • Series Chopcut
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list