CHOPCUTTYPE1  14"X3/32"X1"A30HC+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHOPCUTTYPE1 14"X3/32"X1"A30HC+

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10Q143
  • Mfr. Model # 10Q143
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 564
  • Shipping Weight 1.25 lbs

Product Details

General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 4400.

Technical Specs

  • Application Cutting With Portable Chop Saws
  • Thickness 3/32"
  • Max. RPM 4400
  • Diameter 14"
  • Item Cut-Off Wheel
  • Series Chopcut
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list