PORTACUTTYPE1 14"X1/8"X20MMSTIHL C24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTACUTTYPE1 14"X1/8"X20MMSTIHL C24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11D141
  • Mfr. Model # 11D141
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 565
  • Shipping Weight 1.8 lbs

Product Details

Portacut for gas and electric premium concrete power saw wheels which stand out as the most reliable cut-off wheel for all on-site cutting jobs with portable gas and electric power saws. Fast cutting and as an excellent wheel life.

Technical Specs

  • Application Cutting With Gas and Electric Power Saws
  • Thickness 1/8"
  • Max. RPM 5400
  • Diameter 14"
  • Item Cut-Off Wheel
  • Series Portacut
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list