Skip Content
14TPI PORT BD SB 44 7/8IN.025I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14TPI PORT BD SB 44 7/8IN.025I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3988
  • Mfr. Model # DW3988
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
  • Item Portable Band Saw Blade
  • Material Bimetal
  • Length 3 ft. 8-7/8"
  • Thickness 0.025"
  • Width 1/2"
  • Teeth per Inch 14
  • Tooth Type Raker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list