Skip Content
14PC MM RATCHETG COMBO WR SET MUSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14PC MM RATCHETG COMBO WR SET MUSA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM14SA
  • Mfr. Model # SCVM14SA
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • Finish Full Polish
  • Item Wrench Set
  • Number of Pieces 14
  • Number of Geared Teeth 72
  • SAE or Metric Metric
  • Wrenches Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • Offset 8 Degrees
  • Wrench Style Ratcheting
  • Accessories Tool Roll
  • Reversing Yes
  • Number of Points 12
  • Standards ASME
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list