Discontinued with Replacement
14OZ, FLAMEX HIVIS HOODIE 2IN TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

14OZ, FLAMEX HIVIS HOODIE 2IN TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT26IT14-4XL
  • Mfr. Model # RT26IT14-4XL
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
FLAME RESIST SWEATSHRT HOODIE,4XL,ZIPPER

Your Price: NA

Technical Specs

  • Material 55% Modacrylic, 45% Cotton
  • Item Hoodie
  • Length 25-1/2"
  • Size 4X-Large
  • Standards Class 2, HRC 3
  • ATPV Rating 33.6 cal/cm²
  • Fabric Weight 14 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list