Skip Content
14MM X 4IN MM NUT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

14MM X 4IN MM NUT DRIVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTN1404RM
  • Mfr. Model # N1404RM
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.45 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank.

Technical Specs

  • Includes Red Vinyl Pouch
  • Item Nut Driver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Overall Length 7-13/16"
  • Nut Driver Shank Length 4"
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Black/Gray
  • Nut Driver Hex Size 14.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list