14INX1/8INX1IN METAL PORT SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14INX1/8INX1IN METAL PORT SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8020
  • Mfr. Model # DW8020
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application Metal Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Thickness 0.125"
  • Max. RPM 5500
  • Diameter 14"
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Series High Performance
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list